Shop All Refrigerated Air Dryers
Chicago Pneumatic
Oil-Free Scroll, 8 HP, 145 psi, Base Mount
Mfr # SPR8 145PSI
Zoro # G5113066
product price: $7,903.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,903.99
Free 30-Day Returns
Key Features
- Max. Pressure 145 PSI
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # SPR8 145PSI
- Zoro # G5113066
- Country of Origin Belgium
- Category Refrigerated Air Dryers
Details
Item | Oil-Free Scroll |
Max. Pressure | 145 PSI |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Oil-Free Scroll,8 HP,145 psi,Base Mount, Free Air CFM @ 90 PSI - Air Compressor 1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Fitting, Hose 3/8, 2.30 L (1AA6FJC6)
- KOHLER Bath Yoke, Replacement (30092)
- ZORO SELECT Straight Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFN1)
- NTN NTN 6201ZZ/12.7/9B, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Shielded, NTN 6201ZZ1279B (6201ZZ/12.7/9B)
- CHICAGO PNEUMATIC Refrigerated Dryer, 270 scfm (CPX 350)
- CHICAGO PNEUMATIC Refrigerated Dryer, 860 scfm (CPX 850)
- CHICAGO PNEUMATIC Refrigerated Dryer, 230 scfm (CPX 270)
- CHICAGO PNEUMATIC Oil-Free Scroll, 8 HP, 113 psi, Dryer (SPR8 T 113PSI)
- CHICAGO PNEUMATIC Refrigerated Dryer, 184 scfm, 115/230V (CPX 180)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 230V (CPX 10)
- HANKISON Refrigerated Compressed Air Dryer, 250cfm (HPRN250-4)
- Chicago Pneumatic Compressed Air Dryers