Shop All Refrigerated Air Dryers
Chicago Pneumatic
Oil-Free Scroll, 8 HP, 113 psi, Dryer
Mfr # SPR8 T 113PSI
Zoro # G5113057
product price: $10,542.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$10,542.99
Free 30-Day Returns
Key Features
- Max. Pressure 113 PSI
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # SPR8 T 113PSI
- Zoro # G5113057
- Country of Origin Belgium
- Category Refrigerated Air Dryers
Details
Item | Oil-Free Scroll |
Max. Pressure | 113 PSI |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Oil-Free Scroll,8 HP,113 psi,Dryer, Free Air CFM @ 90 PSI - Air Compressor 1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Filter, 250 psi, 65 cfm (4ZL39)
- GATES 1092 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B40)
- BANDO TimingBelt, Synchro-Link, Neoprene, 480H100 (480H100G)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 2inOutsidedia. (H1C-100)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 230V (CPX 10)
- CHICAGO PNEUMATIC Refrigerated Dryer, 500 scfm (CPX 530)
- CHICAGO PNEUMATIC Refrigerated Dryer, 115/230V, 65 scfm (CPX 60)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 25 HP (CPXHT125)
- CHICAGO PNEUMATIC Oil-Free Scroll, 2 HP, 113 psi, Dryer (SPR2 T 113PSI)
- CHICAGO PNEUMATIC Oil-Free Scroll, 5 HP, 113 psi, Dryer (SPR5 T 113PSI)
- NANO Refrigerated Air Dryer, 55 scfm (NDX0055)
- Chicago Pneumatic Refrigerated Air Dryers