Shop All Refrigerated Air Dryers
Chicago Pneumatic
Oil-Free Scroll, 5 HP, 145 psi, Base Mount
Mfr # SPR5 145PSI
Zoro # G5113109
product price: $5,839.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,839.99
Free 30-Day Returns
Key Features
- Max. Pressure 145 PSI
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # SPR5 145PSI
- Zoro # G5113109
- Country of Origin Belgium
- Category Refrigerated Air Dryers
Details
Item | Oil-Free Scroll |
Max. Pressure | 145 PSI |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Oil-Free Scroll,5 HP,145 psi,Base Mount, Free Air CFM @ 90 PSI - Air Compressor 1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 1/4 In Tube, 1/8 In (AS2201F-N01-07SD)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 43" (AX43)
- TOMPKINS Hydraulic Fitting-Steel; 08MJ-08MP (2404-08-08)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 60 # of Teeth (50BS60 X 1 3/16)
- CHICAGO PNEUMATIC Refrigerated Dryer, 127 scfm (CPX 125)
- CHICAGO PNEUMATIC Refrigerated Dryer, 127 scfm, 115/230V (CPX 125)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 20 HP (CPXHT100)
- CHICAGO PNEUMATIC Refrigerated Dryer, 115/230V, 65 scfm (CPX 60)
- CHICAGO PNEUMATIC Oil-Free Scroll, 8 HP, 113 psi, Dryer (SPR8 T 113PSI)
- CHICAGO PNEUMATIC Oil-Free Scroll, 2 HP, 113 psi, Dryer (SPR2 T 113PSI)
- INGERSOLL-RAND Compresed Air Dryer, 32 CFM, 10 HP, 6 Class (D54IN)
- Chicago Pneumatic Compressed Air Dryers