Shop All Refrigerated Air Dryers
Chicago Pneumatic
Oil-Free Scroll, 5 HP, 141 psi, Dryer
Mfr # SPR5 T 141PSI
Zoro # G5113081
product price: $9,109.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,109.99
Free 30-Day Returns
Key Features
- Max. Pressure 141 PSI
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # SPR5 T 141PSI
- Zoro # G5113081
- Country of Origin Belgium
- Category Refrigerated Air Dryers
Details
Item | Oil-Free Scroll |
Max. Pressure | 141 PSI |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Oil-Free Scroll,5 HP,141 psi,Dryer, Free Air CFM @ 90 PSI - Air Compressor 1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Regulator LR-1/8-D-7-MINI (LR-1/8-D-7-MINI)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56C Frame (119160.00)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-1-XB-SS)
- PIX Poly Rib J Belt, 44 in. EL-6 Rib (440J6)
- CHICAGO PNEUMATIC Refrigerated Dryer, 860 scfm (CPX 850)
- CHICAGO PNEUMATIC Refrigerated Dryer, 600 scfm (CPX 700)
- CHICAGO PNEUMATIC Oil-Free Scroll, 5 HP, 113 psi, Dryer (SPR5 T 113PSI)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 10 HP (CPXHT50)
- CHICAGO PNEUMATIC Refrigerated Dryer, 230 scfm (CPX 270)
- CHICAGO PNEUMATIC Oil-Free Scroll, 2 HP, 113 psi, Dryer (SPR2 T 113PSI)
- HANKISON Dryer, 150 cfm Max. Flow, 40 HP Max. Air (FLX1.5-1)
- Chicago Pneumatic Refrigerated Air Dryers