Shop All Refrigerated Air Dryers
Chicago Pneumatic
Oil-Free Scroll, 30 HP, 145 psi, 460V
Mfr # SPR30 145PSI
Zoro # G5112689
product price: $36,793.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$36,793.99
Free 30-Day Returns
Key Features
- Voltage 460V
- Max. Pressure 145 PSI
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # SPR30 145PSI
- Zoro # G5112689
- Country of Origin Belgium
- Category Refrigerated Air Dryers
Details
Item | Oil-Free Scroll |
Voltage | 460V |
Max. Pressure | 145 PSI |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Oil-Free Scroll,30 HP,145 psi,460V, Free Air CFM @ 90 PSI - Air Compressor 1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Exhaust Gasket (56469)
- GATES Tri-Power Belts, BX39 (BX39)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/16, L 3/8, PK3 (EF050806)
- FESTO Shock Absorber YSRW-16-26 (YSRW-16-26)
- CHICAGO PNEUMATIC Refrigerated Dryer, 230 scfm (CPX 270)
- CHICAGO PNEUMATIC Refrigerated Dryer, 200 scfm (CPX 225)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 10 HP (CPXHT50)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 21 scfm (CPX 20)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 230V (CPX 10)
- CHICAGO PNEUMATIC Oil-Free Scroll, 2 HP, 113 psi, Dryer (SPR2 T 113PSI)
- HANKISON Dryer, 100 cfm Max. Flow, 25 HP Max. Air (FLX1.2)
- Chicago Pneumatic Refrigerated Air Dryers