Shop All Refrigerated Air Dryers
Chicago Pneumatic
Oil-Free Scroll, 30 HP, 141 psi, 460V
Mfr # SPR30 T 141PSI
Zoro # G5112646
product price: $37,887.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$37,887.99
Free 30-Day Returns
Key Features
- Voltage 460V
- Max. Pressure 141 PSI
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # SPR30 T 141PSI
- Zoro # G5112646
- Country of Origin Belgium
- Category Refrigerated Air Dryers
Details
Item | Oil-Free Scroll |
Voltage | 460V |
Max. Pressure | 141 PSI |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Oil-Free Scroll,30 HP,141 psi,460V, Free Air CFM @ 90 PSI - Air Compressor 1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTERMART F960013K12B, Pressure Line, 10 micron (ZX-F960013K12B)
- ARROW PNEUMATICS Standard Regulator W/T-Handle, 80SCFM, 3/8" (R353T)
- ZORO SELECT Hose Clamp, Nylon, Max 0.511 In, PK10 (22HSC0060)
- AIGNEP USA Exhaust Valve, 4-7/16" Lx3-13/16" H (82650-16)
- CHICAGO PNEUMATIC Refrigerated Dryer, 184 scfm, 115/230V (CPX 180)
- CHICAGO PNEUMATIC Oil-Free Scroll, 8 HP, 113 psi, Dryer (SPR8 T 113PSI)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 230V (CPX 10)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 20 HP (CPXHT100)
- CHICAGO PNEUMATIC Refrigerated Dryer, 115/230V, 65 scfm (CPX 60)
- CHICAGO PNEUMATIC Refrigerated Dryer, 127 scfm, 115/230V (CPX 125)
- SPEEDAIRE Compressed Air Dryer, ISO Class 5, 15 cfm (RNC-0015)
- Chicago Pneumatic Refrigerated Air Dryers