Shop All Refrigerated Air Dryers
Chicago Pneumatic
Oil-Free Scroll, 30 HP, 141 psi, 230V
Mfr # SPR30 T 141PSI
Zoro # G5112661
product price: $37,887.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$37,887.99
Free 30-Day Returns
Key Features
- Voltage 230V
- Max. Pressure 141 PSI
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # SPR30 T 141PSI
- Zoro # G5112661
- Country of Origin Belgium
- Category Refrigerated Air Dryers
Details
Item | Oil-Free Scroll |
Voltage | 230V |
Max. Pressure | 141 PSI |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Oil-Free Scroll,30 HP,141 psi,230V, Free Air CFM @ 90 PSI - Air Compressor 1.00
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 300L050 (300L050)
- BAILEY Sprocket 5.19 Od, 1.25 Bore, 60 Chain, 20 Teeth, 133686 (133686)
- NATIONAL Small Bore Metric Seals, 62X100X12-RLS35-S (62X100X12-RLS35-S)
- SHARPE VALVES 3/8" FNPT Stainless Steel Pneumatic Ball Valve Inline (4353015780)
- CHICAGO PNEUMATIC Refrigerated Dryer, 184 scfm, 115/230V (CPX 180)
- CHICAGO PNEUMATIC Oil-Free Scroll, 5 HP, 113 psi, Dryer (SPR5 T 113PSI)
- CHICAGO PNEUMATIC Refrigerated Dryer, 200 scfm (CPX 225)
- CHICAGO PNEUMATIC Refrigerated Dryer, 230 scfm (CPX 270)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 230V (CPX 10)
- CHICAGO PNEUMATIC Refrigerated Dryer, 600 scfm (CPX 700)
- NANO Refrigerated Air Dryer, 55 scfm (NDX0055)
- Chicago Pneumatic Compressed Air Dryers