Shop All Refrigerated Air Dryers
Chicago Pneumatic
Oil-Free Scroll, 30 HP, 113 psi, 230V
Mfr # SPR30 T 113PSI
Zoro # G5112670
product price: $34,691.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$34,691.99
Free 30-Day Returns
Key Features
- Voltage 230V
- Max. Pressure 113 PSI
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # SPR30 T 113PSI
- Zoro # G5112670
- Country of Origin Belgium
- Category Refrigerated Air Dryers
Details
Item | Oil-Free Scroll |
Voltage | 230V |
Max. Pressure | 113 PSI |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Oil-Free Scroll,30 HP,113 psi,230V, Free Air CFM @ 90 PSI - Air Compressor 1.00
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY ROLLER CHAIN #60 HEAVY CONNECTOR LINK (131565)
- MARATHON Motor Y534, 1/2,1725, TENV, 56C, 3/60/230/460 (Y534)
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-50-41)
- TIMKEN TIM-3767A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3767A (3767A)
- CHICAGO PNEUMATIC Oil-Free Scroll, 2 HP, 113 psi, Dryer (SPR2 T 113PSI)
- CHICAGO PNEUMATIC Oil-Free Scroll, 8 HP, 113 psi, Dryer (SPR8 T 113PSI)
- CHICAGO PNEUMATIC Refrigerated Dryer, 127 scfm, 115/230V (CPX 125)
- CHICAGO PNEUMATIC Refrigerated Dryer, 127 scfm (CPX 125)
- CHICAGO PNEUMATIC Refrigerated Dryer, 230 scfm (CPX 270)
- CHICAGO PNEUMATIC Refrigerated Dryer, 860 scfm (CPX 850)
- SPEEDAIRE Compressed Air Dryer, 20 cfm Max. Flow, Color: Green (55EY08)
- Chicago Pneumatic Compressed Air Dryers