Shop All Refrigerated Air Dryers
Chicago Pneumatic
Oil-Free Scroll, 3 HP, Dryer
Mfr # SPR3 T-1 113PSI
Zoro # G5113151
product price: $7,104.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,104.99
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # SPR3 T-1 113PSI
- Zoro # G5113151
- Country of Origin Belgium
- Category Refrigerated Air Dryers
Details
Item | Oil-Free Scroll |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Oil-Free Scroll,3 HP,Dryer, Free Air CFM @ 90 PSI - Air Compressor 1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SIEN-M12NB-PS-K-L (SIEN-M12NB-PS-K-L)
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders PK12 (L0713-054)
- GATES PowerGrip Timing Belts, 150L075 (150L075)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56HC Frame (6K045)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 5 HP (CPXHT25)
- CHICAGO PNEUMATIC Refrigerated Dryer, 500 scfm (CPX 530)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 25 HP (CPXHT125)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 21 scfm (CPX 20)
- CHICAGO PNEUMATIC Oil-Free Scroll, 2 HP, 113 psi, Dryer (SPR2 T 113PSI)
- CHICAGO PNEUMATIC Refrigerated Dryer, 200 scfm (CPX 225)
- INGERSOLL-RAND Compressed Air Dryer, 15 CFM, 5 HP, 6 Class (D25IN-SR)
- Chicago Pneumatic Refrigerated Air Dryers