Shop All Refrigerated Air Dryers
Chicago Pneumatic
Oil-Free Scroll, 3 HP, Base Mount, 230V
Mfr # SPR3 116PSI
Zoro # G5113179
product price: $5,009.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,009.99
Free 30-Day Returns
Key Features
- Voltage 230V
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # SPR3 116PSI
- Zoro # G5113179
- Country of Origin Belgium
- Category Refrigerated Air Dryers
Details
Item | Oil-Free Scroll |
Voltage | 230V |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Oil-Free Scroll,3 HP,Base Mount,230V, Free Air CFM @ 90 PSI - Air Compressor 1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, LHA-SPE503, Suction, 3 micron (ZX-SPE503)
- CONTINENTAL Food Hose, 1" ID x 50 ft., Clear (NFW100-50-G)
- INDUSTRIAL AIR Pro Crew Air Compressor, 4 gal., 225 psi (C041I)
- LOC-LINE Elbow Fitting, Pk2 (41415)
- CHICAGO PNEUMATIC Refrigerated Dryer, 127 scfm, 115/230V (CPX 125)
- CHICAGO PNEUMATIC Refrigerated Dryer, 860 scfm (CPX 850)
- CHICAGO PNEUMATIC Refrigerated Dryer, 127 scfm (CPX 125)
- CHICAGO PNEUMATIC Oil-Free Scroll, 8 HP, 113 psi, Dryer (SPR8 T 113PSI)
- CHICAGO PNEUMATIC Refrigerated Dryer, 115/230V, 65 scfm (CPX 60)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 20 HP (CPXHT100)
- CHICAGO PNEUMATIC Refrigerated Dryer, 184 scfm, 115/230V (CPX 180)
- Chicago Pneumatic Refrigerated Air Dryers