Shop All Refrigerated Air Dryers
Chicago Pneumatic
Oil-Free Scroll, 3 HP, Base Dryer, 230V
Mfr # SPR3 T 141PSI
Zoro # G5113127
product price: $6,919.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,919.99
Free 30-Day Returns
Key Features
- Max. Pressure 230V
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # SPR3 T 141PSI
- Zoro # G5113127
- Country of Origin Belgium
- Category Refrigerated Air Dryers
Details
Item | Oil-Free Scroll |
Max. Pressure | 230V |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Oil-Free Scroll,3 HP,Base Dryer,230V, Free Air CFM @ 90 PSI - Air Compressor 1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt Pulley, 1 in.Bore dia, 56 Grooves (R-56S-MPB)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 12 # of Teeth (40B12F-5/8)
- COXREELS Hand Crank Storage Hose Reel, Multi-Cap (1125-4-325-BYXX)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (056C34F5310)
- CHICAGO PNEUMATIC Oil-Free Scroll, 8 HP, 113 psi, Dryer (SPR8 T 113PSI)
- CHICAGO PNEUMATIC Refrigerated Dryer, 860 scfm (CPX 850)
- CHICAGO PNEUMATIC Oil-Free Scroll, 5 HP, 113 psi, Dryer (SPR5 T 113PSI)
- CHICAGO PNEUMATIC Refrigerated Dryer, 230 scfm (CPX 270)
- CHICAGO PNEUMATIC Refrigerated Dryer, 127 scfm, 115/230V (CPX 125)
- CHICAGO PNEUMATIC Refrigerated Dryer, 200 scfm (CPX 225)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 150 CFM (DA255IN)
- Chicago Pneumatic Refrigerated Air Dryers