Shop All Refrigerated Air Dryers
Chicago Pneumatic
Oil-Free Scroll, 3 HP, 145 psi, Base Mount
Mfr # SPR3-1 145PSI
Zoro # G5113188
product price: $5,279.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,279.99
Free 30-Day Returns
Key Features
- Max. Pressure 145 PSI
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # SPR3-1 145PSI
- Zoro # G5113188
- Country of Origin Belgium
- Category Refrigerated Air Dryers
Details
Item | Oil-Free Scroll |
Max. Pressure | 145 PSI |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Oil-Free Scroll,3 HP,145 psi,Base Mount, Free Air CFM @ 90 PSI - Air Compressor 1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Agricultural Ball Bearing, Square Bore, Spherical OD, Relubricable, 1.25-in. Bore, 85mm OD (GW209PPB8)
- MTD Belt-Blade Timing (754-04136)
- CHICAGO PNEUMATIC Pressure Switch, 145-175 psi (1312100570)
- CRC Multi-Purpose Lubricant, 11 Wt Oz (06007)
- CHICAGO PNEUMATIC Refrigerated Dryer, 860 scfm (CPX 850)
- CHICAGO PNEUMATIC Refrigerated Dryer, 230 scfm (CPX 270)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 21 scfm (CPX 20)
- CHICAGO PNEUMATIC Oil-Free Scroll, 8 HP, 113 psi, Dryer (SPR8 T 113PSI)
- CHICAGO PNEUMATIC Refrigerated Dryer, 115/230V, 65 scfm (CPX 60)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 20 HP (CPXHT100)
- SPEEDAIRE Compressed Air Dryer, 35 cfm Max. Flow (55EY10)
- Chicago Pneumatic Compressed Air Dryers