Shop All Refrigerated Air Dryers
Chicago Pneumatic
Oil-Free Scroll, 3 HP, 141 psi, Dryer
Mfr # SPR3 T-1 141PSI
Zoro # G5113145
product price: $7,241.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,241.99
Free 30-Day Returns
Key Features
- Max. Pressure 141 PSI
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # SPR3 T-1 141PSI
- Zoro # G5113145
- Country of Origin Belgium
- Category Refrigerated Air Dryers
Details
Item | Oil-Free Scroll |
Max. Pressure | 141 PSI |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Oil-Free Scroll,3 HP,141 psi,Dryer, Free Air CFM @ 90 PSI - Air Compressor 1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, SA, 1-1/4 dia, 5777.59 lb (SA207-20)
- AIGNEP USA Elbow Connector, 53/64" Hex, 8mm Tube (55110-8-1/2)
- SKF SKF-6308 2RS, Single Row Ball Brgs, 6308 2RS (6308 2RS)
- PARKER Hydraulic Hose, 1/2 In. I.D, 100 ft. L (801-8-BLK-100)
- CHICAGO PNEUMATIC Refrigerated Dryer, 184 scfm, 115/230V (CPX 180)
- CHICAGO PNEUMATIC Refrigerated Dryer, 200 scfm (CPX 225)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 20 HP (CPXHT100)
- CHICAGO PNEUMATIC Oil-Free Scroll, 5 HP, 113 psi, Dryer (SPR5 T 113PSI)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 230V (CPX 10)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 10 HP (CPXHT50)
- EMAX COMPRESSOR Global Industrial Refrigerated Air Dryer, 30 CFM, 1 Phase, 115V (GDRCF1150030)
- Chicago Pneumatic Refrigerated Air Dryers