Shop All Refrigerated Air Dryers
Chicago Pneumatic
Oil-Free Scroll, 3 HP, 113 psi, Base Mount
Mfr # SPR3 T 113PSI
Zoro # G5113136
product price: $6,969.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,969.99
Free 30-Day Returns
Key Features
- Max. Pressure 113 PSI
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # SPR3 T 113PSI
- Zoro # G5113136
- Country of Origin Belgium
- Category Refrigerated Air Dryers
Details
Item | Oil-Free Scroll |
Max. Pressure | 113 PSI |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Oil-Free Scroll,3 HP,113 psi,Base Mount, Free Air CFM @ 90 PSI - Air Compressor 1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6205 C3, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Open (6205 C3)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20K-N02CE-CZ-D)
- NTN NTN 6212, RadialDeep Groove Ball Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Open (6212)
- BAND-IT Band Clamp Buckles, 1 In, PK25 (GRG441)
- CHICAGO PNEUMATIC Refrigerated Dryer, 184 scfm, 115/230V (CPX 180)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 10 HP (CPXHT50)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 230V (CPX 10)
- CHICAGO PNEUMATIC Refrigerated Dryer, 600 scfm (CPX 700)
- CHICAGO PNEUMATIC Refrigerated Dryer, 127 scfm, 115/230V (CPX 125)
- CHICAGO PNEUMATIC Oil-Free Scroll, 2 HP, 113 psi, Dryer (SPR2 T 113PSI)
- HANKISON Refrigerated Air Dryer (HPR35)
- Chicago Pneumatic Compressed Air Dryers