Shop All Refrigerated Air Dryers
Chicago Pneumatic
Oil-Free Scroll, 22 HP, 141 psi, 460V
Mfr # SPR22 T 141PSI
Zoro # G5112725
product price: $30,933.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$30,933.99
Free 30-Day Returns
Key Features
- Voltage 460V
- Max. Pressure 141 PSI
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # SPR22 T 141PSI
- Zoro # G5112725
- Country of Origin Belgium
- Category Refrigerated Air Dryers
Details
Item | Oil-Free Scroll |
Voltage | 460V |
Max. Pressure | 141 PSI |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Oil-Free Scroll,22 HP,141 psi,460V, Free Air CFM @ 90 PSI - Air Compressor 1.00
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 62 x 85 x 12 mm., TC, Nitrile Rubber (628512TC)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 175 psi (ST25-1A175)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0250RN010BN4HC, Return Line, 10 micron, Outside-In (MF0487500)
- INTERSTATE PNEUMATICS 3/8 Inch Black Metal Lubricator Body (WR1260)
- CHICAGO PNEUMATIC Oil-Free Scroll, 8 HP, 113 psi, Dryer (SPR8 T 113PSI)
- CHICAGO PNEUMATIC Refrigerated Dryer, 500 scfm (CPX 530)
- CHICAGO PNEUMATIC Oil-Free Scroll, 2 HP, 113 psi, Dryer (SPR2 T 113PSI)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 230V (CPX 10)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 5 HP (CPXHT25)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 25 HP (CPXHT125)
- HANKISON Refrigerated Compressed Air Dryer, 200cfm (HPRN200-4)
- Chicago Pneumatic Refrigerated Air Dryers