Shop All Refrigerated Air Dryers
Chicago Pneumatic
Oil-Free Scroll, 22 HP, 113 psi, Base Mount
Mfr # SPR22 T 113PSI
Zoro # G5112759
product price: $29,979.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$29,979.99
Free 30-Day Returns
Key Features
- Max. Pressure 113 PSI
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # SPR22 T 113PSI
- Zoro # G5112759
- Country of Origin Belgium
- Category Refrigerated Air Dryers
Details
Item | Oil-Free Scroll |
Max. Pressure | 113 PSI |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Oil-Free Scroll,22 HP,113 psi,Base Mount, Free Air CFM @ 90 PSI - Air Compressor 1.00
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Stinger 10 Ton Porta Power Repair Set (1515B)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP3082-60)
- TOMPKINS Hydraulic Fitting-Restricted8MJ-8FJ STR RST .062-BZ (RST2406-08-08-R.062)
- NATIONAL Small Bore Metric Seals, 70X90X10-RLS35-S (70X90X10-RLS35-S)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 20 HP (CPXHT100)
- CHICAGO PNEUMATIC Refrigerated Dryer, 127 scfm (CPX 125)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 5 HP (CPXHT25)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 25 HP (CPXHT125)
- CHICAGO PNEUMATIC Refrigerated Dryer, 127 scfm, 115/230V (CPX 125)
- CHICAGO PNEUMATIC Refrigerated Dryer, 860 scfm (CPX 850)
- INGERSOLL-RAND Compressed Air Dryer, 100 CFM, 30 HP, 115V (D170IT)
- Chicago Pneumatic Compressed Air Dryers