Shop All Refrigerated Air Dryers
Chicago Pneumatic
Oil-Free Scroll, 22 HP, 113 psi, 460V
Mfr # SPR22 T 113PSI
Zoro # G5112731
product price: $29,121.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$29,121.99
Free 30-Day Returns
Key Features
- Voltage 460V
- Max. Pressure 113 PSI
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # SPR22 T 113PSI
- Zoro # G5112731
- Country of Origin Belgium
- Category Refrigerated Air Dryers
Details
Item | Oil-Free Scroll |
Voltage | 460V |
Max. Pressure | 113 PSI |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Oil-Free Scroll,22 HP,113 psi,460V, Free Air CFM @ 90 PSI - Air Compressor 1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Oil Hose Reel, 1/2in.Diax50in.L (48UJ76)
- WEG 3-Phase General Purpose Motor, 1.5 HP, 145TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00158ET3E145TC-W22)
- ROLAIR Air Compressor, 3 HP, 230VAC, 150 psi (3230K24-0095)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON HK010BN4HC, Pressure Line, 10 micron, Outside-In (MF0059473)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 20 HP (CPXHT100)
- CHICAGO PNEUMATIC Refrigerated Dryer, 500 scfm (CPX 530)
- CHICAGO PNEUMATIC Refrigerated Dryer, 115/230V, 65 scfm (CPX 60)
- CHICAGO PNEUMATIC Oil-Free Scroll, 2 HP, 113 psi, Dryer (SPR2 T 113PSI)
- CHICAGO PNEUMATIC Refrigerated Dryer, 270 scfm (CPX 350)
- CHICAGO PNEUMATIC Refrigerated Dryer, 200 scfm (CPX 225)
- INGERSOLL-RAND Compresed Air Dryer, 7 CFM, 3 HP, 115V (D12IN)
- Chicago Pneumatic Compressed Air Dryers