Shop All Refrigerated Air Dryers
Chicago Pneumatic
Oil-Free Scroll, 2 HP, 145 psi, Base Mount
Mfr # SPR2 145PSI
Zoro # G5113221
product price: $5,409.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,409.99
Free 30-Day Returns
Key Features
- Max. Pressure 145 PSI
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # SPR2 145PSI
- Zoro # G5113221
- Country of Origin Belgium
- Category Refrigerated Air Dryers
Details
Item | Oil-Free Scroll |
Max. Pressure | 145 PSI |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Oil-Free Scroll,2 HP,145 psi,Base Mount, Free Air CFM @ 90 PSI - Air Compressor 1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 45'' (4L450)
- TRU-FLATE Steel Air Plug 1/4 in. Male 1 pc (12225)
- WEBSTER 22R623D-5Aa14 Two Stage 3450 Rpm (22R623D-5A)
- UNITED SALES Hex Conveyor Bearing, 11/16 In, 2.270 In. (CB-2511H00)
- CHICAGO PNEUMATIC Refrigerated Dryer, 115/230V, 65 scfm (CPX 60)
- CHICAGO PNEUMATIC Refrigerated Dryer, 230 scfm (CPX 270)
- CHICAGO PNEUMATIC Refrigerated Dryer, 860 scfm (CPX 850)
- CHICAGO PNEUMATIC Refrigerated Dryer, 500 scfm (CPX 530)
- CHICAGO PNEUMATIC Refrigerated Dryer, 270 scfm (CPX 350)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 21 scfm (CPX 20)
- HANKISON Refrigerated Compressed Air Dryer, 115V (HPRN125)
- Chicago Pneumatic Compressed Air Dryers