Shop All Refrigerated Air Dryers
Chicago Pneumatic
Oil-Free Scroll, 15 HP, 116 psi, 230V
Mfr # SPR15 116PSI
Zoro # G5112950
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$16,543.99
Free 30-Day Returns
Key Features
- Voltage 230V
- Max. Pressure 116 PSI
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # SPR15 116PSI
- Zoro # G5112950
- Country of Origin Belgium
- Category Refrigerated Air Dryers
Details
Item | Oil-Free Scroll |
Voltage | 230V |
Max. Pressure | 116 PSI |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Oil-Free Scroll,15 HP,116 psi,230V, Free Air CFM @ 90 PSI - Air Compressor 1.00
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 15 x 770mm PL, T154 (770-5M-15)
- LUBRIPLATE Air Comp. Oil Ac-2, 12/1 Qts, Iso-68 Air Compressor Fluid For Reciprocating/Piston Type (L0706-054)
- SKF SKF-3307, Double Row Ball Brgs, 3307 (3307)
- SPEEDAIRE Air Compressor, 25 gal Air Tank, 155 lb (C251G)
- CHICAGO PNEUMATIC Refrigerated Dryer, 500 scfm (CPX 530)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 20 HP (CPXHT100)
- CHICAGO PNEUMATIC Refrigerated Dryer, 270 scfm (CPX 350)
- CHICAGO PNEUMATIC Oil-Free Scroll, 2 HP, 113 psi, Dryer (SPR2 T 113PSI)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 25 HP (CPXHT125)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 5 HP (CPXHT25)
- NANO Refrigerated Air Dryer, 45 scfm (NDX0045)
- Chicago Pneumatic Refrigerated Air Dryers