Shop All Refrigerated Air Dryers
Chicago Pneumatic
Oil-Free Scroll, 10 HP, 460V, Base Mount
Mfr # SPR10 116PSI
Zoro # G5113011
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$12,039.99
Free 30-Day Returns
Key Features
- Voltage 460V
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # SPR10 116PSI
- Zoro # G5113011
- Country of Origin Belgium
- Category Refrigerated Air Dryers
Details
Item | Oil-Free Scroll |
Voltage | 460V |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Oil-Free Scroll,10 HP,460V,Base Mount, Free Air CFM @ 90 PSI - Air Compressor 1.00
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Piloted Check Valve HGL-1/4-B (HGL-1/4-B)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL3K21)
- PARKER Pilot Screen (931927)
- EAGLE Green PVC Suction Hose, 3"x20 ft. (A007-0489-1620)
- CHICAGO PNEUMATIC Refrigerated Dryer, 230 scfm (CPX 270)
- CHICAGO PNEUMATIC Refrigerated Dryer, 270 scfm (CPX 350)
- CHICAGO PNEUMATIC Oil-Free Scroll, 2 HP, 113 psi, Dryer (SPR2 T 113PSI)
- CHICAGO PNEUMATIC Oil-Free Scroll, 5 HP, 113 psi, Dryer (SPR5 T 113PSI)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 10 HP (CPXHT50)
- CHICAGO PNEUMATIC Refrigerated Dryer, 127 scfm, 115/230V (CPX 125)
- SPEEDAIRE Compressed Air Dryer, 75 cfm, Max. 20 HP (435Y05)
- Chicago Pneumatic Refrigerated Air Dryers