Shop All Refrigerated Air Dryers
Chicago Pneumatic
Oil-Free Scroll, 10 HP, 145 psi, Base Mount
Mfr # SPR10 145PSI
Zoro # G5113020
product price: $13,183.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,183.99
Free 30-Day Returns
Key Features
- Max. Pressure 145 PSI
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # SPR10 145PSI
- Zoro # G5113020
- Country of Origin Belgium
- Category Refrigerated Air Dryers
Details
Item | Oil-Free Scroll |
Max. Pressure | 145 PSI |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Oil-Free Scroll,10 HP,145 psi,Base Mount, Free Air CFM @ 90 PSI - Air Compressor 1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2012 X 1 7/16 Keyway Taper Locking Bushing (2012X1-7/16 KW3/8X3/16)
- BAILEY D03 Solenoid Operated Control Valve:110VAC, 4-way 3 pos. closed center (229302)
- LIQUIDYNAMICS Grease Gun, Lever Handle, 5800 psi, Pipe (500141R)
- BREEZE Hose Clamp, GP, SAE 40, Zinc, PK10 (62040H)
- CHICAGO PNEUMATIC Refrigerated Dryer, 270 scfm (CPX 350)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 25 HP (CPXHT125)
- CHICAGO PNEUMATIC Refrigerated Dryer, 860 scfm (CPX 850)
- CHICAGO PNEUMATIC Refrigerated Dryer, 184 scfm, 115/230V (CPX 180)
- CHICAGO PNEUMATIC Refrigerated Dryer, 230 scfm (CPX 270)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 21 scfm (CPX 20)
- SMC Refrigerated Air Dryer, 10 SCFM (IDFB3E-11N)
- Chicago Pneumatic Compressed Air Dryers