Shop All Refrigerated Air Dryers
Chicago Pneumatic
Oil-Free Scroll, 10 HP, 145 psi, 460V, Base
Mfr # SPR10 145PSI
Zoro # G5113005
product price: $13,183.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,183.99
Free 30-Day Returns
Key Features
- Voltage 460V
- Max. Pressure 145 PSI
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # SPR10 145PSI
- Zoro # G5113005
- Country of Origin Belgium
- Category Refrigerated Air Dryers
Details
Item | Oil-Free Scroll |
Voltage | 460V |
Max. Pressure | 145 PSI |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Oil-Free Scroll,10 HP,145 psi,460V,Base, Free Air CFM @ 90 PSI - Air Compressor 1.00
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP CCMT 21.51 C-5 TiN Coated Carbide Insert (6003-2021)
- GAST Muffler 4Am Sp Ac995 (AC995)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 60 Chain Size, 15 # of Teeth (60A15H X 3/4)
- D&D 837mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ837)
- CHICAGO PNEUMATIC Refrigerated Dryer, 200 scfm (CPX 225)
- CHICAGO PNEUMATIC Oil-Free Scroll, 2 HP, 113 psi, Dryer (SPR2 T 113PSI)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 230V (CPX 10)
- CHICAGO PNEUMATIC Refrigerated Dryer, 500 scfm (CPX 530)
- CHICAGO PNEUMATIC Refrigerated Dryer, 115/230V, 65 scfm (CPX 60)
- CHICAGO PNEUMATIC Refrigerated Dryer, 230 scfm (CPX 270)
- SPEEDAIRE Refrigerated Air Dryer (3YA49)
- Chicago Pneumatic Compressed Air Dryers