Shop All Stationary Electric Air Compressors
Chicago Pneumatic
Oil Free 1.5 HP, 115 Volt, Wall Mount Air Compressor w/32' Built in Retractable Hose, 130 MAX PSI
Mfr # WallAIR
Zoro # G605829171
product price: $1,539.99
/ea
Free Shipping & Returns
$1,539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1.5
- Voltage 115v
- Max. Pressure 130 PSI
- Includes Inflator Kit
- Overall Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # WallAIR
- Zoro # G605829171
- UPC # 791326103994
- Country of Origin China
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 12 |
Overall Length | 17 |
Overall Width | 14 |
Details
HP | 1.5 |
Voltage | 115v |
Max. Pressure | 130 PSI |
Includes | Inflator Kit |
Tank Style - Air Compressor | Tankless |
Item | WallAIR |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-012-A Set Screw Collar (C-012-A)
- DAIDORPORATION 10' 35 Roller Chain (TRC35-MD)
- FESTO Quick Exhaust Valve VBQF-U-G14-E (VBQF-U-G14-E)
- VICKERS Single Vane Pump, 21 gpm, 4.13 cu. in./rev (02-137117-1)
- CHICAGO PNEUMATIC 5 HP Two Stage Air Compressor - (Splash Lubricated), RCP-4981VNS (RCP-4981VNS)
- CHICAGO PNEUMATIC 5 HP Two Stage Air Compressor - (Splash Lubricated), RCP-4961VNS (RCP-4961VNS)
- INGERSOLL-RAND Electric Air Compressor, 1 Stage (SS5L5)
- BELAIRE Air Compressor, Vrtical, 5HP, 80gal, 1-Phase (318V)
- BOSTITCH Compressor Combo Kit, 3 Tool (BTFP3KIT)
- EMAX ES 5HP Vertical 80 Gallon Air Compressor 1-PH (ES05V080I1)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 45 Gun Tube (KP2925-45)
- Chicago Pneumatic Air Compressors