Shop All Portable Electric Air Compressors
Chicago Pneumatic
Oil Free 1.5 HP, 115 Volt, 1.6 Gallon Portable Air Compressor, 2.0 CFM at 90 PSI, 115 MAX PSI
Mfr # EZAIR
Zoro # G705829170
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115v
- Max. Pressure 115 PSI
- HP 1.5
- Overall Length 16
- Overall Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # EZAIR
- Zoro # G705829170
- UPC # 1129740044
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 1.6 Gallon |
Overall Length | 16 |
Overall Height | 12 |
Overall Width | 13 |
Details
Voltage | 115v |
Max. Pressure | 115 PSI |
HP | 1.5 |
Weight | 24 |
Features | Oil-Free, Portable |
Free Air CFM @ 90 PSI | 2.0 CFM@ 90 PSI |
Application | Air Compressor |
Item | EZAIR |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearmotor, 20 RPM, 24vdc (4ZJ46)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/4, PK3 (EP060804)
- NEW DEPARTURE HYATT Double Row Ball Bearings (45507)
- CONTINENTAL 3/4" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-100-11)
- CHICAGO PNEUMATIC 2 HP, 115 Volt, 4 Gallon Portable Air Compressor, 4.4 CFM at 90 PSI, 135 MAX PSI (Twin Stack)
- CHICAGO PNEUMATIC 2 HP, 115 Volt, 24 Gallon Vertical Portable Air Compressor, 7.4 CFM at 90 PSI, 145 MAX PSI (RCP-224VP)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Hrzntl Air Compressor, 10Gal, 2HP (CAT-10020CHAD)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial 4.6 gal 1-HP w/Al Tank (4610ALFC)
- POWERMATE PortableAirCompressor, 120/240V, 20 gal., 1 (PP1682066.MN)
- ABAC Wall Mounted 1.5 HP, 130 Max Psi Portable Air Compressor w/Integrated 23 Ft. Hose Real (XPN Flex)
- CALIFORNIA AIR TOOLS 5-Gallon Pressure Pot for Casting 50 PSI Max (CAT-365C)
- Chicago Pneumatic Portable Electric Air Compressors