Shop All Air Compressor Parts
Chicago Pneumatic
Oil Filter, For Use mfr.QRS 20
Mfr # 6211472250
Zoro # G0120526
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand CHICAGO PNEUMATIC
- For Use With Mfr. Model Number CPVS 20, CPVS 25, CPVS 30, QRS 20, QRS 25, QRS 30
- Type Rotary Screw
- Product Type Oil Filter
- Compatible with Manufacturer Part Number CPVS 20, CPVS 25, CPVS 30, QRS 20, QRS 25, QRS 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 6211472250
- Zoro # G0120526
- Country of Origin Germany
- Category Air Compressor Parts
Details
Item | Oil Filter |
Fits Brand | CHICAGO PNEUMATIC |
For Use With Mfr. Model Number | CPVS 20, CPVS 25, CPVS 30, QRS 20, QRS 25, QRS 30 |
Type | Rotary Screw |
Product Type | Oil Filter |
Compatible with Manufacturer Part Number | CPVS 20, CPVS 25, CPVS 30, QRS 20, QRS 25, QRS 30 |
Series | Chicago Pneumatic |
Compatible with Brand | Chicago Pneumatic |
Compatible with Series | Chicago Pneumatic |
Description
Oil Filter, Series Chicago Pneumatic, Compatible with Grainger Part Number 40JE28, 40JE39, 40JE54, 40JE75, 40JE76, 40JE85, Product Type Oil Filter, Compatible with Manufacturer Part Number CPVS 20, CPVS 25, CPVS 30, QRS 20, QRS 25, QRS 30, Compatible with Series Chicago Pneumatic, Compatible with Brand Chicago Pneumatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8470, Suction, 25 micron, Inside-Out (MF0065826)
- DANFOSS Coupler Body, (F)NPT, 1, Brass (100012)
- TRITAN Deep Grv Ball Bearing, 2 Rubber Seals, 0.5-in. Bore Dia., 32mm OD, 10mm Width, C3 Internal Clearance (6201X1/2 2RS/C3 PRX)
- CHICAGO RAWHIDE Small Bore Seals (33837)
- CHICAGO PNEUMATIC Low Oil Level Switch (1312100014)
- CHICAGO PNEUMATIC Check Valve, 1/2 in. (1312100170)
- CHICAGO PNEUMATIC Check Valve, 3/4 in. (1312100171)
- CHICAGO PNEUMATIC Magnetic Starter, 7.5-10 HP, 460V (1312101277)
- CHICAGO PNEUMATIC Pressure Gauge, Back Mount (1312100845)
- CHICAGO PNEUMATIC Magnetic Starter, 7.5 HP, 1-Phase (2024002100)
- BULLDOG WINCH 0-150psi Air Pressure Gauge, 2", Dual Needle, Mechanical, Lighted (42055B)
- Chicago Pneumatic Air Compressor Parts