Shop All Air Nutrunners
Chicago Pneumatic
Nut Runner, Reverse Sytm, 15in L, 90 psi
Mfr # CP7600xB-R4P
Zoro # G4309457
Free Shipping & Returns
$7,888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in Square
- Torque Range Soft Draw 250 to 650 ft.-lb.
- Drive System Reverse
- Free Speed 100 RPM
- CFM @ Full Load 40.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP7600xB-R4P
- Zoro # G4309457
- UPC # 015451641085
- Country of Origin Hungary
- Category Air Nutrunners
Dimensions
Drive Size | 1 in Square |
Head Width | 2 1/4 in |
Overall Length | 15 in |
Min. Hose Size | 3/8 in |
Head Height | 1 1/8 in |
Description
Nutrunner, Drive Size 1 in Square, Torque Range 250 to 650 ft-lb, Max. Torque 660 ft-lb, Free Speed 100 RPM, Air Pressure 90 psi, Air Consumption 40 cfm, Power Source Air Powered, Max. Air Pressure 102 psi, Min. Air Pressure 44 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Air Inlet 3/8 in NPT, Handle Type Pistol Grip, Handle Material Aluminum, Housing Material Steel, Overall Length 15 in, Fastening Torque 660 ft-lb, Reversible Yes, Tool Weight 15.2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS PIN SINGLE END DRIFT (AJ624)
- RIDGID Armature 115V, with Bearing (44055)
- M.A. FORD Twister Hi-Roc Drill, #47 (20007850)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit Set, TiN Kit, 10-Piece (48-89-4633)
- CHICAGO PNEUMATIC Pneumatic Nut Runner, Drive Size 1" (CP6626)
- CHICAGO PNEUMATIC Pneumatic Nut Runner, Drive Size 3/4" (CP6613)
- CLECO Nutrunner 140Rpm 50-125Ftlbs 1/2InSq Dr (55RNAL-2T-4)
- CLECO Nut Runner, 11 CFM, 18 to 100 in.-lb. (19RAA11AH3)
- INGERSOLL-RAND Nut Runner, 1/4 in., Direct Drive, 90 psi (QA1L05D4LD)
- URYU AIMCO NUTRUNNER (UNR-F513-410NT(S5))
- SPEEDAIRE Pneumatic Nut Runner, 770 rpm, 90 psi (45NW63)
- Chicago Pneumatic Air Nutrunners