Shop All Air Nutrunners
Chicago Pneumatic
Nut Runner, Drive Size 1in, 12-29/32in L
Mfr # CP7600xB
Zoro # G4309475
product price: $6,272.99
/ea
Free Shipping & Returns
$6,272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in Square
- Torque Range Soft Draw 250 to 650 ft.-lb.
- Drive System Non-Reverse
- Free Speed 100 RPM
- CFM @ Full Load 40.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP7600xB
- Zoro # G4309475
- UPC # 015451641054
- Country of Origin Hungary
- Category Air Nutrunners
Dimensions
Drive Size | 1 in Square |
Head Width | 2 1/4 in |
Overall Length | 12 7/8 in |
Min. Hose Size | 3/8 in |
Head Height | 1 1/8 in |
Description
Nutrunner, Drive Size 1 in Square, Torque Range 250 to 650 ft-lb, Max. Torque 660 ft-lb, Free Speed 100 RPM, Air Pressure 90 psi, Air Consumption 40 cfm, Power Source Air Powered, Max. Air Pressure 102 psi, Min. Air Pressure 44 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Air Inlet 3/8 in NPT, Handle Type Pistol Grip, Handle Material Aluminum, Housing Material Steel, Overall Length 12 7/8 in, Fastening Torque 660 ft-lb, Reversible No, Tool Weight 13.2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Rotary Straight Blade, 60mm W, PK5 (RB60-5)
- MILWAUKEE TOOL 3-1/2 in. 120 Grit Triangle Sandpaper (6 pk) (49-25-2120)
- ZORO SELECT Helical Total Range Kit All Metric (87930)
- MILWAUKEE TOOL Circular Saw Blades, 8 in Blade, 42 Teeth (48-40-4515,48-40-4515,48-40-4515)
- CHICAGO PNEUMATIC Pneumatic Nut Runner, Drive Size 1" (CP6626)
- CHICAGO PNEUMATIC Pneumatic Nut Runner, Drive Size 3/4" (CP6613)
- CLECO Nutrunner 480Rpm 14-27Ftlbs 3/8InSq Dr (34RAA37AX3)
- CLECO Nut Runner, 11 CFM, 18 to 100 in.-lb. (19RAA11AH3)
- GREENLEE Nut Runner, 8-5/8 In L (NR2)
- DESOUTTER FIXTURED SPINDLE 1090RPM 10-45NM NUTRUNNER (EME38-20J)
- INGERSOLL-RAND Nut Runner, 16.0 CFM, 15 to 110 in.-lb. (5RLN2C6)
- Chicago Pneumatic Air Nutrunners