Shop All Pneumatic Parts
Chicago Pneumatic
Needles, 3mm, Steel, PK12
Mfr # NP123901
Zoro # G7334817
product price: $50.79
/pk 12, $4.23/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Fits Brand CHICAGO PNEUMATIC
- Material Steel
- For Use With Needle Scalers
- Needle Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # NP123901
- Zoro # G7334817
- UPC # 015451726249
- Country of Origin United Kingdom
- Category Pneumatic Parts
Dimensions
Overall Length | 7 in |
Needle Diameter | 1/8 in |
Needle Length | 7 in |
Details
Item | Scaler Needle Set |
Fits Brand | CHICAGO PNEUMATIC |
Material | Steel |
For Use With | Needle Scalers |
Non-Sparking | No |
For Use With Mfr. Model Number | B15M, CP0951 |
Number of Needles | 12 |
Description
Scaler Needle Set, Non-Sparking No, Needle Diameter 1/8 in, Needle Length 7 in, Material Steel, Number of Needles 12, Overall Length 7 in, For Use With Needle Scalers, For Use With Mfr. Model Number B15M, CP0951, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Style Industrial Air Plug, 3/8" Hose Barb, PK250 (736-6BK)
- PIX Belt, B Kevlar, 5/8 x 140 in. OC (B137K)
- ARO Exhaust Port Flow Control, 1/2 In. NPT (20313-4)
- CONTINENTAL CONTITECH A52 Wrapped V-Belt, 54" Outside Length, 1/2" Top Width, 1 Ribs (A52)
- CHICAGO PNEUMATIC Lever (C136946)
- CHICAGO PNEUMATIC Tune-up Kit (CA126992)
- CHICAGO PNEUMATIC O-Ring P12 (2050487453)
- CHICAGO PNEUMATIC Driver Retainer (8940159855)
- CHICAGO PNEUMATIC Motor Housing Cover (CA145146)
- CHICAGO PNEUMATIC Blades, For Mfr. No.CP881 (CA146719)
- CAMOZZI #P6510 04-04, Male Connector, 1/4" OD X 1/4" NPT (P6510 04-04)
- Chicago Pneumatic Pneumatic Parts