Shop All Air Tool Chisels
Chicago Pneumatic
Needle Set, PK29
Mfr # NP123905
Zoro # G2534869
original price:
$25.19
5% off
new price: $23.89
/pk 29, $0.82/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Overall Length 7 in
- Non-Sparking Yes
- Air Tool Material Stainless Steel
- Includes (29) Needles
- Shank Shape Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # NP123905
- Zoro # G2534869
- UPC # 015451726201
- Country of Origin Austria
- Category Air Tool Chisels
Dimensions
Tool Overall Length | 7 in |
Tip Width | 5/64 in |
Overall Length | 7 in |
Needle Diameter | 5/64 in |
Needle Length | 7 in |
Details
Non-Sparking | Yes |
Air Tool Material | Stainless Steel |
Includes | (29) Needles |
Shank Shape | Flat |
Number of Needles | 29 |
Item - Scaler Needles | Needle Set |
Item | Scaler Needle Set |
For Use With | Needle Scalers |
Material | Steel |
For Use With Mfr. Model Number | B15M, CP7125 |
Description
Scaler Needle Set, Non-Sparking Yes, Needle Diameter 5/64 in, Needle Length 7 in, Material Steel, Number of Needles 29, Overall Length 7 in, For Use With Needle Scalers, For Use With Mfr. Model Number B15M, CP7125, Includes (29) Needles, Package Quantity 29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Screwdriving Bit, 40 Pc Set (68941)
- PIG Pig Water-Repellent Oil-Absorbent Light-Weight Mat Roll, 15"X50' (6 (NPG26201)
- MILWAUKEE TOOL M18 FUEL SURGE 1/4" Hex Hydraulic Driver (2760-20)
- XCELITE Nut Driver Set, 11 Pieces, SAE, Hollow (PS120N)
- CHICAGO PNEUMATIC Chisel-Cold, 0.401in Shank, Chisel Bit (A046073)
- CHICAGO PNEUMATIC Retainer, Zip Change (2050525333)
- CHICAGO PNEUMATIC Retainer, Zip Quick (A046094)
- CHICAGO PNEUMATIC Heavy Blade Chisel, Type 1 (P084177)
- CHICAGO PNEUMATIC Needle, Type 1, PK19 (P100146)
- CHICAGO PNEUMATIC Cutter-Rivet, 0.401in Shank, Chisel Bit (A046050)
- WESTWARD Flat Chisel, B1/Cleco, 0.500 In., 7 In. (4MHA2)
- Chicago Pneumatic Air Tool Chisels