Shop All Air Compressor Parts
Chicago Pneumatic
Motor, 5 HP, 208-230V, 1-Phase, 1750 rpm
Mfr # 2023000868
Zoro # G0156460
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Chicago Pneumatic
- For Use With Mfr. Model Number RCP-C581V, RCP-C581VS
- Includes Power Cord
- Series Chicago Pneumatic
- Compatible with Brand Chicago Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 2023000868
- Zoro # G0156460
- Country of Origin United States
- Category Air Compressor Parts
Details
Item | Motor |
Fits Brand | Chicago Pneumatic |
For Use With Mfr. Model Number | RCP-C581V, RCP-C581VS |
Includes | Power Cord |
Series | Chicago Pneumatic |
Compatible with Brand | Chicago Pneumatic |
Compatible with Manufacturer Part Number | RCP-C581V, RCP-C581VS |
Product Type | Motor |
Compatible with Series | Chicago Pneumatic |
Description
Motor, 5 HP, 208-230V, 1-Phase, 1750 rpm, Series Chicago Pneumatic, Compatible with Grainger Part Number 36VZ43, 36VZ44, Product Type Motor, Compatible with Manufacturer Part Number RCP-C581V, RCP-C581VS, Compatible with Series Chicago Pneumatic, Compatible with Brand Chicago Pneumatic, Includes Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ-12MJ TEE (2603-08-08-12)
- TOMPKINS Hydraulic Fitting-Steel06MORFS-06FORFSX-06MORFS TEE (FF6602-06-06-06)
- CONGRESS 5/8" or 1/2" Fixed Bore 4 Groove Stepped V-Belt Pulley (SCA500-4X062KW)
- ELECTRIC MOTORS AND SPECIALTIES Unit Bearing Motor, 50 WO, 115 Volt, Copeland Original OEM Motor (ESP-OL50EM16H)
- CHICAGO PNEUMATIC Spring-Throttle (KF124390)
- CHICAGO PNEUMATIC Plug-Throttle Valve (KF134162)
- CHICAGO PNEUMATIC Magnetic Starter, 5 HP, 460V, 3-Phase (1312101274)
- CHICAGO PNEUMATIC Check Valve (1312100172)
- CHICAGO PNEUMATIC Oil Filter, For Use mfr.QRS 10, QRS 15 (6211472550)
- CHICAGO PNEUMATIC NEEDLE HOLDER (CP8951011513)
- DEWALT 25' 1/4 MNPT POLYURETHANE RECOIL HOSE W/BEND RESTRICTORS (DXCM012-0242)
- Chicago Pneumatic Air Compressor Parts