Shop All Air Compressor Parts
Chicago Pneumatic
Motor, 10 HP, 208-230/460V, 1725 rpm
Mfr # 1312101600
Zoro # G0156250
product price: $935.99
/ea
Free Shipping & Returns
$935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Chicago Pneumatic
- For Use With Mfr. Model Number RCP-C10123HM, RCP-C10123HSM, RCP-C10123VM, RCP-C10123VSM
- Includes Power Cord
- Compatible with Brand Chicago Pneumatic
- Compatible with Manufacturer Part Number RCP-C10123HM, RCP-C10123HSM, RCP-C10123VM, RCP-C10123VSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 1312101600
- Zoro # G0156250
- Country of Origin United States
- Category Air Compressor Parts
Details
Item | Motor |
Fits Brand | Chicago Pneumatic |
For Use With Mfr. Model Number | RCP-C10123HM, RCP-C10123HSM, RCP-C10123VM, RCP-C10123VSM |
Includes | Power Cord |
Compatible with Brand | Chicago Pneumatic |
Compatible with Manufacturer Part Number | RCP-C10123HM, RCP-C10123HSM, RCP-C10123VM, RCP-C10123VSM |
Product Type | Pneumatic Motor |
Compatible with Series | Chicago Pneumatic |
Series | Chicago Pneumatic |
Description
Motor, 10 HP, 208-230/460V, 1725 rpm, Series Chicago Pneumatic, Compatible with Grainger Part Number 36VZ51, 36VZ52, 36VZ53, 36VZ54, Product Type Pneumatic Motor, Compatible with Manufacturer Part Number RCP-C10123HM, RCP-C10123HSM, RCP-C10123VM, RCP-C10123VSM, Compatible with Series Chicago Pneumatic, Compatible with Brand Chicago Pneumatic, Includes Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR TB SPROCKET - 80 CHAIN AND BELOW - BUSHED (60BTB16)
- BESTORQ Aftermarket Ariens / Gravely 988088 PRO 150 Walk Behind Mower Replacement Belt, A51LG (A51LG)
- DIXON 1-1/2" NPT Steel Combination Nipple Threaded (ST20)
- ARO Pilot Air Valve, 3 Way, 2 Pos, 1/2 NPT (M254PS)
- CHICAGO PNEUMATIC Check Valve, 1/2 in. (1312100170)
- CHICAGO PNEUMATIC Magnetic Starter, 7.5 HP, 1-Phase (2024002100)
- CHICAGO PNEUMATIC Oil Filter, For Use mfr.QRS 10, QRS 15 (6211472550)
- CHICAGO PNEUMATIC Pressure Gauge, Back Mount (1312100845)
- CHICAGO PNEUMATIC Motor, 5 HP, 208-230V, 1-Phase, 1750 rpm (2023000868)
- CHICAGO PNEUMATIC NEEDLE HOLDER (CP8951011513)
- TRU-FLATE Plug, 14 in, FNPT, Steel (12-235)
- Chicago Pneumatic Air Compressor Parts