Shop All Air Compressor Parts
Chicago Pneumatic
Magnetic Starter, 7.5 HP, 230V, 3-Phase
Mfr # 1312101278
Zoro # G0156278
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Chicago Pneumatic
- For Use With Mfr. Model Number RCP-C7583VM, RCP-C7583VSM
- Compatible with Manufacturer Part Number RCP-C7583VM, RCP-C7583VSM
- Compatible with Series Chicago Pneumatic
- Product Type Magnetic Starter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 1312101278
- Zoro # G0156278
- Country of Origin United States
- Category Air Compressor Parts
Details
Item | Magnetic Starter |
Fits Brand | Chicago Pneumatic |
For Use With Mfr. Model Number | RCP-C7583VM, RCP-C7583VSM |
Compatible with Manufacturer Part Number | RCP-C7583VM, RCP-C7583VSM |
Compatible with Series | Chicago Pneumatic |
Product Type | Magnetic Starter |
Compatible with Brand | Chicago Pneumatic |
Series | Chicago Pneumatic |
Description
Magnetic Starter, 7.5 HP, 230V, 3-Phase, Series Chicago Pneumatic, Compatible with Grainger Part Number 36VZ49, 36VZ50, Product Type Magnetic Starter, Compatible with Manufacturer Part Number RCP-C7583VM, RCP-C7583VSM, Compatible with Series Chicago Pneumatic, Compatible with Brand Chicago Pneumatic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Aerospace Oil, 143 AZ, Dropper Bottle, 0.5 Oz. (143 AZ)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (71-3N6-6EF)
- TIMKEN TIM 593, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (593)
- TOMPKINS Hydraulic Fitting-Steel06MP-06FPX (1404-06-06)
- CHICAGO PNEUMATIC Check Valve, 1/2 in. (1312100170)
- CHICAGO PNEUMATIC Pressure Gauge, Back Mount (1312100845)
- CHICAGO PNEUMATIC Motor, 10 HP, 208-230/460V, 1725 rpm (1312101600)
- CHICAGO PNEUMATIC Magnetic Starter, 5 HP, 460V, 3-Phase (1312101274)
- CHICAGO PNEUMATIC Pressure Switch (1312100459)
- CHICAGO PNEUMATIC Spring-Throttle (KF124390)
- AMFLO Poly Air Hose 3/8X50 (13-50AE)
- Chicago Pneumatic Air Compressor Parts