Shop All Pneumatic Tool Accessories
This Product is Discontinued
Chicago Pneumatic
Lubricant Oil, Amber, 1 gal. (Discontinued)
Mfr # P089507
Zoro # G3430771
This Product is Discontinued
Key Features
- For Use With Air Line Tools
- Specific Gravity 0.87 at 15.6 Degrees C
- Container Size 1 gal
- Container Type Jug
- Application For Lubrication of Air Hammers, Air Motors, Pneumatic Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # P089507
- Zoro # G3430771
- UPC # 015451125127
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Container Size | 1 gal |
Details
Item | Air Tool Oil |
For Use With | Air Line Tools |
Specific Gravity | 0.87 at 15.6 Degrees C |
Container Type | Jug |
Application | For Lubrication of Air Hammers, Air Motors, Pneumatic Tools |
Flash Point | 196 Degrees F |
Color | Amber |
Four-Ball Wear | Not Specified |
Base Oil | Mineral |
ISO Viscosity Grade | 100 |
Lubricant NSF Rating | Not Rated |
Timken OK Load | Not Specified |
SAE Grade | Not Specified |
NSF Rating | Not Rated |
Food Grade Oil | No |
Max. Operating Temp. | Not Rated |
Min. Operating Temp. | Not Rated |
Description
Air Tool Oil, ISO Viscosity Grade 100, SAE Grade Not Specified, Base Oil Mineral, Container Size 1 gal, Container Type Jug, NSF Rating Not Rated, Min. Operating Temp. Not Rated, Max. Operating Temp. Not Rated, Flash Point 196 Degrees F, Color Amber, Timken OK Load Not Specified, Application For Lubrication of Air Hammers, Air Motors, Pneumatic Tools, Specific Gravity 0.87 at 15.6 Degrees C, Food Grade Oil No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.