Shop All Air Hammers
Chicago Pneumatic
Kit - 0.401 Inch Air Hammer, Round Shank, Stroke 2.64 in, Bore Diameter 0.75 in - 3000 BPM
Mfr # CP7111HK
Zoro # G4281649
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 3,000 bpm
- CFM @ Full Load 25.0
- Stroke Length 2 5/8 in
- Shank Type Round
- Shank Size 0.401 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP7111HK
- Zoro # G4281649
- Country of Origin Taiwan, Province of China
- Category Air Hammers
Dimensions
Stroke Length | 2 5/8 in |
Shank Size | 0.401 in |
Overall Length | 6 11/16 in |
Air Inlet Connection Size | 1/4 in |
Air Inlet Size | 1/4 in |
Min. Hose Size | 3/8 in |
Description
Pneumatic Hammer, Stroke Length 2 5/8 in, Air Inlet Size 1/4 in, Blows per Minute 3,000 bpm, Shank Size 0.401 in, Air Inlet Connection Size 1/4 in, Power Source Air Powered, Air Consumption 25 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Coolant Collet, ER40, 5/8in (E40-040(C))
- QEP RUBBER MALLET 16 OZ WHITE (61613)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (330159)
- SUNEX 1" Drive Impact Socket Set, SAE, 21 pcs (5692)
- CHICAGO PNEUMATIC 0.498" Round Pistol Air Hammer Kit 1800 bpm (CP717K)
- CHICAGO PNEUMATIC 0.68 Inch Air Chipping Hammer, Round Shank, Stroke 4.02 in, Bore Diameter 1.14 in - 1700 BPM (CP9373-4R)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 4.02 in, Bore Diameter 1.14 in - 1700 BPM (CP9373-4H)
- CHICAGO PNEUMATIC 1" Stroke Straight Air Chipping Hammer 3800 bpm (B15B)
- CHICAGO PNEUMATIC 4" Stroke Straight Air Chipping Hammer 1600 bpm (CP9363-4H)
- CHICAGO PNEUMATIC 0.401" Hex Pistol Air Hammer 3000 bpm (CP7111H)
- ST LOUIS PNEUMATIC Stubby Ratchet, 3/8" (SLP-87038)
- Chicago Pneumatic Air Hammers