Shop All Quick Connect Fittings
Chicago Pneumatic
Key Driveill, Reversible, 1/4"
Mfr # 8941073011
Zoro # G9422758
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Size (In.) 8"
- Length 7.3"
- Special Features High Comfort; Ergonomics; Excellent Speed Control; High resistance to stalls; Great handling; Operator friendly; High durability; Supplied with high quality industrial Jacobs® chucks for longer use - keyed Metal; Composite housing with thermoplastic rubber handle grip; Wings on right & left sides to guide the forefinger; Large teasing trigger and progressive valve allowing more control to start holes; Low speed gear box; Flat back part for better pushing action while drilling and tapping; Reverse lever on the top for easier access handle exhaust allowing the air to flow away from the operator; Excellent for drilling, honing, reaming and hole sawing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # 8941073011
- Zoro # G9422758
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Hose Size (In.) | 8" |
Length | 7.3" |
Details
Item | Reversible 1/4" Key Driveill |
Special Features | High Comfort; Ergonomics; Excellent Speed Control; High resistance to stalls; Great handling; Operator friendly; High durability; Supplied with high quality industrial Jacobs® chucks for longer use - keyed Metal; Composite housing with thermoplastic rubber handle grip; Wings on right & left sides to guide the forefinger; Large teasing trigger and progressive valve allowing more control to start holes; Low speed gear box; Flat back part for better pushing action while drilling and tapping; Reverse lever on the top for easier access handle exhaust allowing the air to flow away from the operator; Excellent for drilling, honing, reaming and hole sawing |
Description
Key Driveill,Reversible,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Tank Manifold, Carry Tank, 150 PSI (CTM150)
- CAMPBELL HAUSFELD Reducer, Male 3/8" NPT-1/4" Female NPT (PA111200AV)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2-45)
- LINCOLN Grease Tube Assembly (271882)
- CHICAGO PNEUMATIC Random Orbital Sander, 3/32" Orbit (CP7225)
- CHICAGO PNEUMATIC General Purpose Needle Scaler (CP7120)
- CHICAGO PNEUMATIC Mini Disc Sander Kit (CP7202-D KIT)
- CHICAGO PNEUMATIC Impact Wrench, w/2"Extension, 1/2"Drive (8941077482)
- CHICAGO PNEUMATIC Impact Wrench, UltraCompact, Powerful, 1/2" (8941077320)
- CHICAGO PNEUMATIC HD Air Hammer Kit (CP7110K)
- SPEEDAIRE Swivel Connector, 1/4 (M)NPT x 3/8 Barb (30E603)
- Chicago Pneumatic Hose Fittings