Shop All Angle Grinders & Accessories
Chicago Pneumatic
Industrial Angle Grinder, 2.2 hp, 8500 RPM
Mfr # CP3750-085AB7
Zoro # G505948125
Free Shipping & Returns
$1,132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 6.4 lb
- Spindle Thread Size 5/8 in -11 UNC
- Reach Extended Reach
- Air Inlet 1/2 in NPT Female
- Air Consumption 74 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP3750-085AB7
- Zoro # G505948125
- UPC # 015451791315
- Country of Origin Japan
- Category Angle Grinders & Accessories
Dimensions
Spindle Thread Size | 5/8 in -11 UNC |
Wheel Diameter | 7 in |
Overall Length | 12 3/8 in |
Air Inlet Connection Size | 1/2 in |
Min. Hose Size | 5/8 in |
Description
Industrial Angle Grinder, Wheel Diameter 7 in, Horsepower 2.2 hp, For Wheel Type Not Applicable, Max. Speed 8,500 RPM, Air Inlet 1/2 in NPT Female, Air Inlet Connection Size 1/2 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 5/8 in -11 UNC, Reach Extended Reach, Duty Heavy Duty
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Cable Cutter, Straight Cut, 4" L (66978440)
- WESTWARD Aluminum Hawk, 10 In, ErgoSoft Handle (13A762)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028M)
- UNITED SCIENTIFIC Tape Measure, 3 Meter (TPM03M)
- CHICAGO PNEUMATIC GRINDER ANGLE 4" (CP7540CN)
- CHICAGO PNEUMATIC GRINDER 4" ANGLE (CP854)
- CHICAGO PNEUMATIC GRINDER ANGLE 4-1/2" (CP7545B)
- CHICAGO PNEUMATIC GRINDER ANGLE 5" (CP7550B)
- CHICAGO PNEUMATIC GRINDER ANGLE 5" (CP7550C)
- CHICAGO PNEUMATIC GRINDER 7" HD ANGLE 5/8"-11 7500 RPM (CP857)
- MILWAUKEE TOOL Grinder Kit and Grinder (2880-22, 2888-20)
- Chicago Pneumatic Grinders & Accessories