Shop All Quick Connect Fittings
Chicago Pneumatic
Impact Wrench, UltraCompact, Powerful, 1/2"
Mfr # 8941077320
Zoro # G9423449
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Size (In.) 3/8"
- Length 4.4"
- Special Features Best power to weight ratio: 450 ft-lbs / 610 Nm; Ultra compact; Easy to use; Durable; Steel front cover and Aluminum body; One hand operation forward / reverse by either left or; right handed users; 3 setting positions; Only 4.4'' long; Jumbo hammer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # 8941077320
- Zoro # G9423449
- UPC # 00015451720261
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Hose Size (In.) | 3/8" |
Length | 4.4" |
Details
Item | Ultra Compact/Powerful 1/2" Impact Wrnch |
Special Features | Best power to weight ratio: 450 ft-lbs / 610 Nm; Ultra compact; Easy to use; Durable; Steel front cover and Aluminum body; One hand operation forward / reverse by either left or; right handed users; 3 setting positions; Only 4.4'' long; Jumbo hammer |
Description
Ultra Compact/Powerful 1/2 In. Impact Wrnch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Banded Ball Thrust Bearing, Bore .750 In (AKL.D5)
- ENERPAC Seal Kit (ZE3K)
- LOC-LINE Swivel Nozzle 75, 2 1/2In, PK20 (59895)
- DYNABRADE Felt Washer (59083)
- CHICAGO PNEUMATIC Pad - 3.5" Buffing (CA158110)
- CHICAGO PNEUMATIC Mini Air Die Grinder (CP876)
- CHICAGO PNEUMATIC Heavy-Duty Air Hammer (CP714)
- CHICAGO PNEUMATIC Mini Disc Sander Kit (CP7202-D KIT)
- CHICAGO PNEUMATIC Mini Random Orbital Sander Kit (CP7200-S KIT)
- CHICAGO PNEUMATIC Impact Wrench, w/2"Extension, 1/2"Drive (8941077482)
- PRIMEFIT Industrial Brass Coupler 1/4" x 3/8" Push Lock Hose Barb, 10PCS (IC1438PB6-B10-P)
- Chicago Pneumatic Hose Fittings