Shop All Air Impact Wrenches
Chicago Pneumatic
Impact Wrench, 1/2" Square
Mfr # CP7741
Zoro # G404845198
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Free Speed 10,000 RPM
- Handle Type Pistol Grip
- Housing Material Aluminum
- Min. Hose Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP7741
- Zoro # G404845198
- UPC # 015451791117
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Drive Size | 1/2 in Square |
Overall Length | 7 16/25 in |
Description
Pneumatic Impact Wrench 1/2 In., Power Source Air Powered, Air Consumption 4.45 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 715 ft-lb, Fastening Torque 510 ft-lb, Free Speed 10,000 RPM, Impact Rated Yes, Impact Sound Level 104 dB, Number of Speed Settings 4, Power to Weight Ratio 144.15 ft-lb/lb, Drive Size 1/2 in Square, Drive Type Standard, Retainer Type Friction Ring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Collet, 1/8 (204)
- WERA Power Bit, SAE, 1/4", Hex, T15, 3-1/2", SS (05071090001)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 1/4 (16W823)
- MARSHALLTOWN Rm435 2lb Rubber Mallet 16367-787 (16435)
- CHICAGO PNEUMATIC Kit - 1/2 Inch Air Impact Wrench, Pistol Handle, Torque 425 ft. lbf / 576 Nm, 8400 RPM, Pin Clutch (CP734HK)
- CHICAGO PNEUMATIC 1/4" Inline Air Impact Wrench 81 ft.-lb. (CP7711)
- CHICAGO PNEUMATIC 3/4 Inch Air Impact Wrench, D-Handle, Max Torque Reverse 1300 ft. lbf, 6600 RPM, Twin Hammer (CP6763-D18D)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 220 ft.-lb. (CP7737)
- CHICAGO PNEUMATIC Air Impact Wrench, 1" Square Drive, Pistol (CP7779)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Impact Wrench 885 ft.-lb. (CP9561)
- INGERSOLL-RAND Air Impact Wrench Kit, 1/4 In., 14,500 rpm (2101KA)
- Chicago Pneumatic Air Impact Wrenches