Shop All Pneumatic Tool Parts
Chicago Pneumatic
Hose Kit
Mfr # 8940168864
Zoro # G9630975
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number CP9104Q
- Fits Brand CHICAGO PNEUMATIC
- Includes Hose Ring, Muffer Tube
- Compatible with Brand Chicago Pneumatic
- Product Type Hose Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 8940168864
- Zoro # G9630975
- UPC # 015451593155
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tool Parts
Details
Item | Hose Kit |
For Use With Mfr. Model Number | CP9104Q |
Fits Brand | CHICAGO PNEUMATIC |
Includes | Hose Ring, Muffer Tube |
Compatible with Brand | Chicago Pneumatic |
Product Type | Hose Kit |
Compatible with Manufacturer Part Number | CP9104Q |
Description
Hose Kit, Series Not Applicable, Compatible with Grainger Part Number 11C977, Product Type Hose Kit, Compatible with Manufacturer Part Number CP9104Q, Compatible with Series Not Applicable, Compatible with Brand Chicago Pneumatic, Includes Hose Ring, Muffer Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Regulator, 1-1/2 In. NPT, 440 cfm (4ZM11)
- D&D 106" Outside Length, 5/8" Top Width, 1 Ribs (5VX1060)
- DAYTON Rubber Grommet Kit, Larger OD 1 In, PK3 (2MEV5)
- TB WOODS L-Jaw Coupling Insert, L190, Hytrel (L190H)
- CHICAGO PNEUMATIC Jaw 1/4 In., PK3 (8940167685)
- CHICAGO PNEUMATIC Valve Assembly (CPT2050498953)
- CHICAGO PNEUMATIC O-Ring, A082777 (A082777)
- CHICAGO PNEUMATIC Pulley (2050500173)
- CHICAGO PNEUMATIC Throttle Lever (8940158411)
- CHICAGO PNEUMATIC Pusher (8940167653)
- GAST Filter/Muffler 1/4 Ak840A (AK840A)
- Chicago Pneumatic Compressor, Air Tank & Pneumatic Tool Parts