Shop All Air Saws, Nibblers & Shears
Chicago Pneumatic
Hex Impact ScrewDriver, 1/4"
Mfr # 2141
Zoro # G9420813
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Compact and Lightweight; Low noise level for operator comfort; Excellent for various MRO applications; 1/4" hexagonal bits change; Double rocking dog clutch; Reversible one-hand
- Speed Range 13000 rpm
- Length 5.6"
- Height 5.9"
- Free speed air consumption 18.07 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # 2141
- Zoro # G9420813
- Country of Origin Taiwan, Province of China
- Category Air Saws, Nibblers & Shears
Dimensions
Length | 5.6" |
Height | 5.9" |
Min. hose size | 3/8" |
Bolt size | M4-M6 |
Air inlet thread size | 0.25 " |
Diameter | 0.825" |
Details
Item | Hex Impact ScrewDriver, 1/4" |
Features | Compact and Lightweight; Low noise level for operator comfort; Excellent for various MRO applications; 1/4" hexagonal bits change; Double rocking dog clutch; Reversible one-hand |
Speed Range | 13000 rpm |
Free speed air consumption | 18.07 cfm |
Vibration K | 2.1 m/s (ISO-28927-2) |
Actual air consumption | 13.2 cfm |
Bit holder | Hexagonal Female |
Clutch type | Impact |
Sound Power | 88 db(A) |
Output drive | 1/4" |
Min working torque | 10 Nm |
Handle type | Pistol |
Max working torque | 24 Nm |
Noise level | 77 db(A) |
Vibration | 5.3 m/s (ISO-28927-2) |
Description
Hex Impact ScrewDriver, 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016UM)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 7/64", 1", PK5 (185-9X-5PK)
- MICHIGAN DRILL 19/32 HIGH SPEED STEEL 118° POINT 12IN FLUTE 18IN OAL 1/2IN SHANK EXTRA LENGTH DRILL (218X 19/32)
- CENTURY DRILL & TOOL Solid Hex Die Stock, 1 in. (98504)
- CHICAGO PNEUMATIC Air Shear, 15 CFM, 18 Ga. (CP785S)
- CHICAGO PNEUMATIC Reciprocating Air Saw - 9500 Stroke Per Minute (CP881)
- CHICAGO PNEUMATIC Reciprocating Air Saw, General, 10,000 spm (CP7901K)
- CHICAGO PNEUMATIC Reciprocating Air Saw, Heavy, 10,000 spm (CP7901)
- CHICAGO PNEUMATIC Reciprocating Air Saw, General, 10,000 spm (CP7900)
- CHICAGO PNEUMATIC Air Nibbler, 2750 SPM, 17CFM (CP835)
- AIRCAT Low Vibration Air Saw (6350)
- Chicago Pneumatic Air Saws, Nibblers & Shears