Shop All Quick Connect Fittings
Chicago Pneumatic
HD Reciprocating Air Saw
Mfr # CP7900
Zoro # G9421358
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Size (In.) 3/8"
- Length 8.5"
- Special Features Compact and lightweight; for all general cutting; Ideal tool for periodic usage; Air reciprocating saw; Ergonomic design and robust housing handle; Adjustable guard guide; 3/8" (10 mm) stroke length; Includes (1) each 18T, 28T, 32T replacement blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP7900
- Zoro # G9421358
- UPC # 00031113083178
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Hose Size (In.) | 3/8" |
Length | 8.5" |
Details
Item | HD Reciprocating Air Saw |
Special Features | Compact and lightweight; for all general cutting; Ideal tool for periodic usage; Air reciprocating saw; Ergonomic design and robust housing handle; Adjustable guard guide; 3/8" (10 mm) stroke length; Includes (1) each 18T, 28T, 32T replacement blades |
Description
HD Reciprocating Air Saw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 14M Timing Belts (2240-14M-55)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x132" (5VX1320)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 28 # of Teeth (50BS28H X 1 1/4)
- ZORO SELECT QD Bushing, Series JA, Bore 1-1/8 In (JA118)
- CHICAGO PNEUMATIC Mini Disc Sander Kit (CP7202-D KIT)
- CHICAGO PNEUMATIC Impact Wrench, UltraCompact, Powerful, 1/2" (8941077320)
- CHICAGO PNEUMATIC General Purpose Needle Scaler (CP7120)
- CHICAGO PNEUMATIC HD Air Impact Wrench, 1/2" Drive (CP734H)
- CHICAGO PNEUMATIC Mini Air Die Grinder (CP876)
- CHICAGO PNEUMATIC Impact Wrench, w/2"Extension, 1/2"Drive (8941077482)
- MILTON INDUSTRIES BODY HI FLO V-STYLE AMV 3/8" MNPT BRAS (MI767)
- Chicago Pneumatic Hose Fittings