Shop All Air Impact Wrenches
Chicago Pneumatic
HD Air Shear
Mfr # CP785S
Zoro # G9415712
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4"
- Duty Heavy Duty
- Handle Type Ergonomic
- Min. Hose Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP785S
- Zoro # G9415712
- UPC # 00705554407700
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Details
Air Inlet | 1/4" |
Duty | Heavy Duty |
Handle Type | Ergonomic |
Item | HD Air Shear |
Description
HD Air Shear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Wrenches, 7 1/4" Cable Knife-1000V Insul (98 54 SB)
- TUNGALOY Insert Screw, MillFeed (6802582)
- PROTO Ratcheting Wrench Set, Combination (JSCRT-14S)
- APEX TOOL GROUP WRENCH SET COMBO RATCH MET12 PT 16 PC (GWR9416)
- CHICAGO PNEUMATIC 3/8" Inline Air Impact Wrench 90 ft.-lb. (CP7722)
- CHICAGO PNEUMATIC 3/4" D-Handle Air Impact Wrench 1300 ft.-lb. (CP7763D-6)
- CHICAGO PNEUMATIC IMPACT WR PISTOL AIR 3/8" 75 FT LBS (CP721)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT734H 1/2 Inch Drive Heavy Duty Air Impact Wrench (CPT734H)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 2800 ft.-lb. (CP0611-D28L)
- CHICAGO PNEUMATIC 7/16" Pistol Grip Air Impact Wrench 332 ft.-lb. (CP8232-QC)
- AIRCAT IMP WR NITROCAT 3/8" COMPOSITE COMPACT (ACA1076XL)
- Chicago Pneumatic Air Impact Wrenches