Shop All Portable Gas Air Compressors
Chicago Pneumatic
Gasoline Drive Contractor, Piston, Honda
Mfr # RCP-508H
Zoro # G307195154
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,228.99
Free 30-Day Returns
Key Features
- Engine Starter Type Recoil
- Actuation Type Pull Start
- Weight 143 lb
- Sound Level Not Rated
- Engine Brand Honda
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # RCP-508H
- Zoro # G307195154
- UPC # 791326104090
- Country of Origin Italy
- Category Portable Gas Air Compressors
Dimensions
Overall Length | 46 in |
Air Tank Size | 4 gal |
Outlet Size | 3/8 in |
Overall Height | 26 in |
Overall Width | 23 in |
Description
HONDA Wheelbarrow Air Compressor 5.5 GX- 160, 8 Gallon, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 5.5 hp, Engine Brand Honda, Free Air Flow Rate 12 cfm, Free Air Flow Rate @ Maximum Pressure 12 cfm, Maximum Operating Pressure 145 psi, Air Tank Size 4 gal, Air Tank Style Wheelbarrow, Starter Type Recoil, Sound Level Not Rated, Pump Type Piston, Maximum Speed 1,250 RPM, Lubrication Type Splash Lubricated, Engine Oil Capacity 20.3 oz, Low Oil Shutdown No
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 85mm I. D., 130mm O. D., 10mm W (8513010SC)
- TOMPKINS Hydraulic Fitting-Steel04FJX-04MP (6505-04-04)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 24 In (QS 1 1/2 L 24)
- CENTURY 3-Phase General Purpose Pump Motor, 1 HP, 56J Frame, 208-230/460V AC Voltage (H506)
- MI-T-M Single Stage Gasoline, Air Compressor (AM2-PK95-08M)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free Continuous Run 2.0 Hp 20 Gallon Air Compressor (20020CR-22060)
- JENNY Air Compressor, Wheeled Portable, 15.6 cfm (G9HGA-17P-DU)
- CALIFORNIA AIR TOOLS Ultra Quiet And Oil-Free 1.0 Hp, 2.0 Gal. Steel Tank Air Compressor (2010SP)
- ROLAIR Portable Gas Air Compressor, 9 gal., 5.5HP (4090HMK113-0001)
- MI-T-M Gas Hand Carry Air Compressor, 5 gal., (AM1-HH04-05M)
- JENNY Service Vehicle Compressor, 16.3 cfm (GT11HGB-30T)
- Chicago Pneumatic Portable Gas Air Compressors