Shop All Pavement Breakers & Jackhammers
Chicago Pneumatic
Floor Sand Rammer, 41 in. L
Mfr # CP0200B25L-2F
Zoro # G2367709
Free Shipping & Returns
$1,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Piston Stroke 4 in
- Piston Bore 2 1/2 in
- Blows per Minute 780
- CFM @ Full Load 24.9
- Air Inlet 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP0200B25L-2F
- Zoro # G2367709
- UPC # 638361870507
- Country of Origin Japan
- Category Pavement Breakers & Jackhammers
Dimensions
Min. Hose Size | 1/2 in |
Overall Length | 41 in |
Piston Stroke Length | 4 in |
Air Inlet Size | NPT |
Hole Diameter | 5/8 in |
Piston Bore Size | 2 1/2 in |
Butt Diameter | 2 5/8 in |
Minimum Hose Size | 1/2 in |
Description
Floor Sand Rammer, Hole Diameter 5/8 in, Piston Bore Size 2 1/2 in, Piston Stroke Length 4 in, Maximum Blows per Minute 780 bpm, Butt Diameter 2 5/8 in, Tool Weight 13 lb, Air Inlet Gender Female, Air Inlet Size NPT, Air Consumption 24.7 cfm, Air Inlet Type 1/2 in NPT Female, Handle Type Straight, Kit Contents Safety Lever, Minimum Hose Size 1/2 in, Primary Material Application Foundry, Product Type Sand Rammer, Retainer Type Latch, Sand Rammer Style Floor, Series CP0200 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID CORPORATION S and G Tool Aid SG81400 Dent Puller and Slide Hammer (SG81400)
- STM CL02A Adustable Magnetic Nozzle Kit (326640)
- DEWALT 1" x 18" Cold Chisel SDS Max Shank (DW5835)
- MILWAUKEE TOOL EXACT 3/4" Punch (49-16-2663)
- CHICAGO PNEUMATIC Bench Sand Rammer, 11-1/32 in. L (CP0200B18-2F)
- CHICAGO PNEUMATIC CP 1260 PAVING BREAKER 1-1/4 X 6 (8900003028)
- CHICAGO PNEUMATIC CP 1260 PAVING BREAKER 1-1/8 X 6 (8900003029)
- CHICAGO PNEUMATIC Floor Sand Rammer, 42-45/64 in. L (CP0200B32L-2F)
- CHICAGO PNEUMATIC Pneumatic Sand Rammer, 1800Bpm, 0.71inBore (CP0200B18)
- CHICAGO PNEUMATIC CP 1290 1-1/4 Paving Breaker/Jackhammer (8900003037)
- ATLAS COPCO DKR 36R Pneumatic Rock Drill, 3/4 x 3 1/4in.R (8463010350)
- Chicago Pneumatic Pavement Breakers & Jackhammers