Shop All Pavement Breakers & Jackhammers
Chicago Pneumatic
Floor Sand Rammer, 24-29/32 in. L
Mfr # CP0200B22L-2F
Zoro # G2367718
product price: $830.99
/ea
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Piston Stroke 2 1/2 in
- Piston Bore 2 1/2 in
- Blows per Minute 1,020
- CFM @ Full Load 17.8
- Handle Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP0200B22L-2F
- Zoro # G2367718
- UPC # 015451703806
- Country of Origin Japan
- Category Pavement Breakers & Jackhammers
Dimensions
Overall Length | 24 29/32 in |
Min. Hose Size | 3/8 in |
Piston Stroke Length | 2 1/2 in |
Air Inlet Size | NPT |
Minimum Hose Size | 3/8 in |
Butt Diameter | 2 in |
Piston Bore Size | 2 1/2 in |
Hole Diameter | 2 in |
Description
Floor Sand Rammer, Hole Diameter 2 in, Piston Bore Size 2 1/2 in, Piston Stroke Length 2 1/2 in, Maximum Blows per Minute 1,020 bpm, Butt Diameter 2 in, Tool Weight 7 lb, Air Inlet Gender Female, Air Inlet Size NPT, Air Consumption 17.7 cfm, Air Inlet Type 1/4 in NPT Female, Handle Type Straight, Kit Contents Safety Lever, Minimum Hose Size 3/8 in, Primary Material Application Foundry, Product Type Sand Rammer, Retainer Type Latch, Sand Rammer Style Floor, Series CP0200 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (J7326HT)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12 In, Aluminum (AM15LNAG)
- GREENFIELD THREADING Tap Set, 3/8"-16, Bottoming, Plug, Taper, 4 Flutes, UNC (174528)
- GEARWRENCH Medium Ratcheting T Wrench (3881)
- CHICAGO PNEUMATIC Floor Sand Rammer, 42-45/64 in. L (CP0200B32L-2F)
- CHICAGO PNEUMATIC CP 1260 PAVING BREAKER 1-1/8 X 6 (8900003029)
- CHICAGO PNEUMATIC Bench Sand Rammer, 11-1/32 in. L (CP0200B18-2F)
- CHICAGO PNEUMATIC CP 1260 PAVING BREAKER 1-1/4 X 6 (8900003028)
- CHICAGO PNEUMATIC Bench Sand Rammer, 13-13/16 in. L (CP0200B22-2F)
- CHICAGO PNEUMATIC Pneumatic Sand Rammer, 1800Bpm, 0.71inBore (CP0200B18)
- CHICAGO PNEUMATIC CP 1290 1-1/4 Paving Breaker/Jackhammer (8900003037)
- Chicago Pneumatic Pavement Breakers & Jackhammers