Shop All Pavement Breakers & Jackhammers
Chicago Pneumatic
Floor Sand Rammer, 21-29/32 in. L
Mfr # CP0200B18L-2F
Zoro # G2367727
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Piston Stroke 2 1/2 in
- Piston Bore 2 1/2 in
- Blows per Minute 1,800
- CFM @ Full Load 14.0
- Min. Hose Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP0200B18L-2F
- Zoro # G2367727
- UPC # 015451703783
- Country of Origin Japan
- Category Pavement Breakers & Jackhammers
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 21 29/32 in |
Butt Diameter | 1 5/8 in |
Hole Diameter | 1 5/8 in |
Air Inlet Size | NPT |
Minimum Hose Size | 3/8 in |
Piston Stroke Length | 2 1/2 in |
Piston Bore Size | 2 1/2 in |
Description
Floor Sand Rammer, Hole Diameter 1 5/8 in, Piston Bore Size 2 1/2 in, Piston Stroke Length 2 1/2 in, Maximum Blows per Minute 1,800 bpm, Butt Diameter 1 5/8 in, Tool Weight 4 lb, Air Inlet Gender Female, Air Inlet Size NPT, Air Consumption 14.1 cfm, Air Inlet Type 1/4 in NPT Female, Handle Type Straight, Kit Contents Safety Lever, Minimum Hose Size 3/8 in, Primary Material Application Foundry, Product Type Sand Rammer, Retainer Type Latch, Sand Rammer Style Floor, Series CP0200 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 9/64 (C73009)
- DRILLCO 1-1/4, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N216-132)
- BUCKET BOSS Tool Belt, Suspension Rig, Mullet Buster, 1680 Heavy Duty Poly Fabric, 29 Pockets (55135)
- BIG HORN 12 Inch Table Saw Blade Holder (19177)
- CHICAGO PNEUMATIC Floor Sand Rammer, 42-45/64 in. L (CP0200B32L-2F)
- CHICAGO PNEUMATIC Pneumatic Sand Rammer, 1800Bpm, 0.71inBore (CP0200B18)
- CHICAGO PNEUMATIC Bench Sand Rammer, 11-1/32 in. L (CP0200B18-2F)
- CHICAGO PNEUMATIC Bench Sand Rammer, 13-13/16 in. L (CP0200B22-2F)
- CHICAGO PNEUMATIC CP 1290 1-1/4 Paving Breaker/Jackhammer (8900003037)
- CHICAGO PNEUMATIC CP 1260 PAVING BREAKER 1-1/8 X 6 (8900003029)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 85.0 CFM (MX90B)
- Chicago Pneumatic Pavement Breakers & Jackhammers