Shop All Compressor Air Filters
Chicago Pneumatic
Filter Element, 14-13/16in. H, 7-5/16 I.D.
Mfr # 1092100190
Zoro # G0120438
original price:
$194.00
5% off
new price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Rated Flow Rate 375
- Inside Dia. (In.) 3 45/64 in
- Outside Dia. (In.) 7 5/16 in
- Compressor HP 40, 50, 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # 1092100190
- Zoro # G0120438
- Country of Origin Germany
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 3 45/64 in |
Outside Dia. (In.) | 7 5/16 in |
Height (In.) | 14 13/16 in |
Overall Height | 14.81 in |
Outside Diameter | 7 5/16 in |
Inside Diameter | 3 11/16 in |
Details
Element Material | Paper |
Rated Flow Rate | 375 |
Compressor HP | 40, 50, 60 |
Item | Filter Element |
Filtration Efficiency | 3 Micron |
Type | Replacement Cartridge |
Filter Rating | 3 micron |
Compressor Output Power | 40 hp, 50 hp, 60 hp |
Compatible Manufacturer Part Number | 40 hp Rotary Screw, 50 hp Rotary Screw, 60 hp Rotary Screw |
Compatible Product Type | Rotary Screw Compressors |
Description
Filter Element, Element Material Paper, Compatible Manufacturer Part Number 40 hp Rotary Screw, 50 hp Rotary Screw, 60 hp Rotary Screw, Overall Height 14.81 in, Inside Diameter 3 11/16 in, Outside Diameter 7 5/16 in, Compatible Product Type Rotary Screw Compressors, Filter Rating 3 micron, Filtration Efficiency 3 Micron, Maximum Flow Rate Not Applicable, Compressor Output Power 40 hp, 50 hp, 60 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 11.35" OD (1104B)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-3/4-X-SS)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932616Q, Pressure Line, 3 micron, Outside-In (MF0058432)
- BESTORQ 8M Timing Belts, 704-8M-20 (704-8M-20)
- CHICAGO PNEUMATIC Filter Element, Foam, 1-3/8 in. H (2236112835)
- CHICAGO PNEUMATIC Filter Element, 3-1/8in. H (6211473950)
- CHICAGO PNEUMATIC Filter Element, 2-5/16in. H (6211472350)
- CHICAGO PNEUMATIC Element, Intake Filter For Air Compressor (FE001)
- CHICAGO PNEUMATIC Filter Element, 2-45/64in. H (6211473750)
- CHICAGO PNEUMATIC Element, Intake Filter For Air Compressor (FE004)
- BETA 1 FILTERS Air Filter replacement filter for 32170979 / INGERSOLL RAND (B1AF0077511)
- Chicago Pneumatic Compressor Air Filters