Shop All Air Grinders
This Product is Discontinued
Chicago Pneumatic
Extended Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 27,000 RPM, 0.2 hp (Discontinued)
Mfr # CP9110Q-B
Zoro # G3624923
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4 in
- Duty Medium Duty
- Free Speed 27,000 RPM
- Grinder Type Extended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP9110Q-B
- Zoro # G3624923
- UPC # 015451662141
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 10 1/4 in |
Collet Size | 1/4 in |
Air Inlet Connection Size | 1/4 in |
Description
Die Grinder, Duty Medium Duty, Horsepower 0.2 hp, Collet Size 1/4 in, Grinder Orientation Extended, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 27,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight Extended, Kit Contents (1) Bare Tool, Includes 1/4 in Collet, 6mm Collet, Switch Location Bottom, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.