Shop All Air Cut-Off Tools
Chicago Pneumatic
Extended Cut Off Tool, CP9116
Mfr # CPTCP9116
Zoro # G9231529
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Speed 14000 rpm
- Wheel Dia. 4"
- CFM @ Full Load 4 cfm
- HP 1 hp
- dBA Noise- 86 dBa, Sound-97 dBa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CPTCP9116
- Zoro # G9231529
- Country of Origin Taiwan, Province of China
- Category Air Cut-Off Tools
Dimensions
Wheel Dia. | 4" |
Overall Length | 14.75" |
Min. hose size | 3/8" |
Details
Item | Extended Cut Off Tool,CP9116 |
Free Speed | 14000 rpm |
CFM @ Full Load | 4 cfm |
HP | 1 hp |
dBA | Noise- 86 dBa, Sound-97 dBa |
Air Inlet | 0.25 " |
Features | Extended Length & Compact Gear Housing; Comfort; Easy to Use; Safety & Convenient; Powerful; Durable; Ideal for cutting composite, metal, bolt. especially in tight spaces; 4= 100 mm for better reach and easy access to restricted areas; Composite grip to reduce cold air transmission to operators; Spindle lock system for easier wheel changing; 11 position adjustable swivel guard “ 126° adjustable for better operator protection & greater visibility of cutting operations; Safety throttle lever to prevent accidental start up; Rear exhaust; 1 HP motor & 14000 rpm; High quality steel for internal gears; Cutting disc size : 4™™ / 100 mm - (1/16 X 3/8) (1/8 X 3/8); 360° swivel air inlet |
Vibration K | 3 m/s (-ISO-28927-8_ms2) |
Description
Extended Cut Off Tool,CP9116
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 1 lb. Brass Hammer with 10" Wood Handle (ABC1BW)
- INTERNAL TOOL A .3755 Solid Carbide Reamer (93-3755)
- MITUTOYO Battery Cap (02ACA381)
- IRWIN Nutsetter Set, Steel, Impact Rated, PK3, Shank Style: Hex (IWAF342-3)
- CHICAGO PNEUMATIC CUT OFF TOOL 2-7/8"20000RPM (CP861)
- CHICAGO PNEUMATIC Cut-Off Tool High Speed 2-7/8 in. (CP861)
- CHICAGO PNEUMATIC Air Cutoff ToolGen Duty22k rpm12.5cfm (CP874)
- CHICAGO PNEUMATIC Cut-Off Tool Extended 4 in. 11 Position (CP9116)
- SP AIR Reversible Flex Head Cut Off Tool (SP-7231R)
- ST LOUIS PNEUMATIC Cutoff Grinder, 4" (SLP-82032)
- AIRCAT 1 Hp 4" Composite Cut-Off Tool (6560)
- Chicago Pneumatic Air Cut-Off Tools