Shop All Air Grinders
Chicago Pneumatic
Extended Angle Grinder, 3/8 in Air Inlet, Heavy Duty, 15,000 rpm, 1.2 hp
Mfr # CP3119-15ES2
Zoro # G4140930
product price: $1,162.99
/ea
Free Shipping & Returns
$1,162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in
- Duty Heavy Duty
- Free Speed 15,000 rpm
- Grinder Type Extended
- Handle Material Rubber Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP3119-15ES2
- Zoro # G4140930
- UPC # 015451693022
- Country of Origin Hungary
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 13 3/8 in |
Wheel Dia. | 2.48 in |
Spindle Thread Size | 3/8-24 UNF |
Wheel Diameter | 2 1/2 in |
Air Inlet Connection Size | 3/8 in |
Description
Angle Grinder, Wheel Diameter 2 1/2 in, Horsepower 1.2 hp, Max. Speed 15,000 RPM, Air Inlet 3/8 in, Air Inlet Connection Size 3/8 in, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Offset Hook Jaw (32520)
- COOPER TOOLS PHV1312N TAPE RULE 3/4 X 12 HI VIZ ORANGE (PHV1312)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Carbide (13'6" ZCTHGP34)
- FEIN Agsz18 28Lbl Cordless Die Grinder Set 18 (AGSZ18-280LBL)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7412)
- CHICAGO PNEUMATIC $DIE GRINDER 1/4" 120 DEG ANGLE (CP7408)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7410)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7405)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7550B)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7545B)
- CHICAGO PNEUMATIC Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.54 hp (CP3030-420R)
- Chicago Pneumatic Air Grinders